Zoro Homepage

ShortHandleSelectorSwitch, Blk, 2Pos, 22mm

  • Mfr # M22-WLK-Y

  • Zoro # G3634472


product price: $30.99
/ea

Key Features

Size
22.5 mm
Action
Maintained/Momentary
Operator Head Material
Polycarbonate
Cam
No Cam Needed
Bezel Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WLK-Y
Zoro #
G3634472
UPC #
786685273914
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Length/Depth
8 in
Product Width
5 in
Product Height
1 in
Overall Depth
2.78 in
Overall Width
1 in
Overall Height
1 in
Panel Cutout Diameter
22 mm

Description

Short-Handled Selector Switch, Maintained/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.