Zoro Homepage

Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue

  • Mfr # M22-DL-B

  • Zoro # G3633836


product price: $15.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-B
Zoro #
G3633836
UPC #
786685274638
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
1.17 in
Product Height
.65 in
Product Width
1.17 in
Manufacturer Warranty Length
1 yr
Overall Width
1.17 in
Overall Height
0.39 in
Overall Depth
1.17 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
Lamp Module Type
No Lamp Module Included
Color
Blue
Lamp Module Voltage
Module Not Included
Type of Operator
Flush Button
Bezel
Silver
Basic Material
Plastic
Type
22.5 mm Modular
NEMA Rating
4X,13
Lamp Voltage
Dependent on Module Used
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Series
M22
Bezel Material
Silver
Lamp Type
LED
Number of Operators
1
Replacement Lamp
Module Not Included
Actuator function
Momentary
Certifications
CSA Certified
Operating cycles
5 million
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Compliances
Bureau Veritas
Illumination
Illuminated
Application
Pushbutton
Actuator
Extended, button
Special features
M22 series
Button color
Blue
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
Number of Indicator Lights
1
Operator Material
Polycarbonate
Resistance Properties
Corrosion Resistant

Description

Flush Push Button, 22.5 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Blue, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.