Zoro Homepage

Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green

  • Mfr # M22-DL-G

  • Zoro # G3634061


product price: $11.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-G
Zoro #
G3634061
UPC #
786685274614
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
1.17 in
Product Width
1.17 in
Product Height
.65 in
Overall Depth
1.17 in
Overall Width
1.17 in
Manufacturer Warranty Length
1 yr
Overall Height
0.39 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type of Operator
Flush Button
Replacement Lamp
Module Not Included
Basic Material
Plastic
NEMA Rating
4X,13
Lamp Module Voltage
Module Not Included
Bezel
Silver
Type
22.5 mm Modular
Number of Operators
1
IP Rating
IP67, IP69K
Lamp Voltage
Dependent on Module Used
Lamp Module Type
No Lamp Module Included
Color
Green
Series
M22
Bezel Material
Silver
Lamp Type
LED
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Button color
Green
Certifications
CSA Certified
Illumination
Illuminated
Compliances
Bureau Veritas
Actuator function
Momentary
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Special features
M22 series
Operating cycles
5 million
Application
Pushbutton
Actuator
Extended, button
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
1
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated

Description

Flush Push Button, 22.5 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Green, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.