Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White

  • Mfr # M22-DL-W

  • Zoro # G3632530


product price: $13.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-W
Zoro #
G3632530
UPC #
786685275178
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
1 in
Product Length/Depth
1.5 in
Product Width
1 in
Overall Depth
1.17 in
Manufacturer Warranty Length
1 yr
Overall Width
1.17 in
Overall Height
0.39 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Lamp Type
LED
Bezel
Silver
Lamp Module Voltage
Module Not Included
NEMA Rating
4X,13
Series
M22
Color
White
IP Rating
IP67, IP69K
Bezel Material
Silver
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Lamp Voltage
Dependent on Module Used
Special Features
M22 series
Basic Material
Plastic
Lamp Module Type
No Lamp Module Included
Type
Pushbutton
Type of Operator
Flush Button
Replacement Lamp
Module Not Included
Number of Operators
1
Button color
Blue
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator function
Momentary
Illumination
Non-illuminated
Operating cycles
5 million
Actuator
Extended with guard, button
Compliances
CE Marked
Certifications
CCC Marked
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
Operator Material
Polycarbonate
Number of Indicator Lights
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F

Description

Flush Push Button, 22.5 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color White, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.