Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illum Push Button Operator, 22mm, Green

  • Mfr # M22M-DL-G

  • Zoro # G6196513


product price: $13.89
/ea

Key Features

Color
Green
Lamp Type
LED
Action
Momentary
Basic Material
Metal
Type of Operator
Flush Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22M-DL-G
Zoro #
G6196513
UPC #
786685898971
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Height
1.17 in
Product Width
.39 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Height
1.17 in
Overall Width
0.39 in
Overall Depth
1.17 in

Details

Item
Flush Push Button
Color
Green
Lamp Type
LED
Action
Momentary
Basic Material
Metal
Type of Operator
Flush Button
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Lamp Voltage
Dependent on Module Used
Lamp Module Voltage
Module Not Included
Terminal Connection
Screw Clamp
IP Rating
IP67, IP69K
Bezel
Chrome Die Cast Aluminum
NEMA Rating
1, 13, 2, 3, 4, 4X
Head Material
Plastic
Lamp Module Type
No Lamp Module Included
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Number of Operators
1
Application
Pushbutton
Bezel Material
Metal
Type
22.5 mm RMQ-Titan Modular
Operating Mode
Momentary
Illumination
Illuminated
Certifications
Contact Manufacturer
Enclosure
NEMA 4X
Actuator
Flush
Series
M22
Special Features
M22 series
Environmental rating
IP67, IP69K (IP66 key-release)
Mounting method
Flush
Actuator function
Momentary
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
1
Operator Illumination
Illuminated
Product Type
Push Button Operators
Operator Material
Polycarbonate
Hazardous Location Specification
Not Rated
Push Button Style
Flush
Resistance Properties
Corrosion Resistant
Head Color
Green
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.