Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illum Push Button Operator, 22mm, Red

  • Mfr # M22M-DLH-R

  • Zoro # G6198446


product price: $17.79
/ea

Key Features

Color
Red
Head Material
Plastic
Lamp Type
LED
Size
22 mm
Bezel
Chrome Die Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DLH-R
Zoro #
G6198446
UPC #
786685899022
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Height
1.17 in
Product Width
.39 in
Panel Cutout Diameter
22 mm
Overall Depth
1.17 in
Manufacturer Warranty Length
1 yr
Overall Height
1.17 in
Overall Width
0.39 in

Details

Item
Flush Push Button
Color
Red
Head Material
Plastic
Lamp Type
LED
Bezel
Chrome Die Cast Aluminum
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
Lamp Module Type
No Lamp Module Included
Basic Material
Metal
Terminal Connection
Screw Clamp
Lamp Module Voltage
Module Not Included
Lamp Voltage
Dependent on Module Used
NEMA Rating
1, 13, 2, 3, 4, 4X
Action
Momentary
Type of Operator
Extended Button
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Application
Pushbutton
Type
22.5 mm RMQ-Titan Modular
Bezel Material
Metal
Number of Operators
1
Actuator
Flush
Actuator function
Momentary
Certifications
Contact Manufacturer
Enclosure
NEMA 13
Operating Mode
Momentary
Series
M22
Environmental rating
IP67, IP69K (IP66 key-release)
Illumination
Illuminated
Special Features
M22 series
Product Name
Eaton M22 modular pushbutton
Resistance Properties
Corrosion Resistant
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Push Button Style
Flush
NEMA Enclosure Rating
13, 4X
Head Color
Red
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated
Operator Material
Polycarbonate
Operating Temperature - Minimum
-13 Degrees F
Operator Illumination
Illuminated

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.