Zoro Homepage

Illum Push Button Operator, 22mm, White

  • Mfr # M22M-DL-W

  • Zoro # G6171505


product price: $15.19
/ea

Key Features

Color
White
NEMA Rating
1, 13, 2, 3, 4, 4X
Lamp Voltage
Dependent on Module Used
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DL-W
Zoro #
G6171505
UPC #
786685898988
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
.39 in
Product Length/Depth
1.17 in
Product Height
1.17 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.17 in
Overall Width
0.39 in
Overall Height
1.17 in
Panel Cutout Diameter
22 mm

Details

Item
Flush Push Button
Color
White
NEMA Rating
1, 13, 2, 3, 4, 4X
Lamp Voltage
Dependent on Module Used
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Head Material
Plastic
Terminal Connection
Screw Clamp
Lamp Module Voltage
Module Not Included
IP Rating
IP67, IP69K
Lamp Type
LED
Basic Material
Metal
Lamp Module Type
No Lamp Module Included
Bezel
Chrome Die Cast Aluminum
Type of Operator
Flush Button
Action
Momentary
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel Material
Metal
Application
Pushbutton
Number of Operators
1
Type
22.5 mm RMQ-Titan Modular
Illumination
Illuminated
Actuator function
Momentary
Series
M22
Operating Mode
Momentary
Enclosure
NEMA 4X
Special Features
M22 series
Certifications
Contact Manufacturer
Actuator
Flush
Environmental rating
IP67, IP69K (IP66 key-release)
Product Name
Eaton M22 modular pushbutton
Operator Illumination
Illuminated
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Polycarbonate
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1
Push Button Style
Flush
Head Color
White
NEMA Enclosure Rating
13, 4X

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.