Zoro Homepage

Illuminated Button w/Contacts, 120VAC

  • Mfr # E34EX828AD2A

  • Zoro # G8737136


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Action
Momentary
Lamp Type
LED
Type of Operator
Extended Illuminated
Head Material
Epoxy Coated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX828AD2A
Zoro #
G8737136
UPC #
094726481618
Country of Origin
United States

Dimensions

Size
30 mm
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Illuminated Push Button
Color
Amber
Action
Momentary
Lamp Type
LED
Type of Operator
Extended Illuminated
Head Material
Epoxy Coated Metal
Contact Form
1NO/1NC
Terminal Connection
Screw Clamp
Bezel
Epoxy Coated/Chemical Resistant Metal
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
NEMA Contact Rating Designation
A600 and Q300
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Lamp Voltage
120V AC
IP Rating
IP65
Product Type
Push Button Operators
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Head Color
Amber
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Features
Factory Sealed, Drainage Holes, Grounding Nibs
DC Contact Rating
2.5 A @ 250 V
Lamp Voltage - Maximum
120 V AC
Push Button Style
Extended
Number of Indicator Lights
0
Operator Illumination
Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
AC Contact Rating
10 A @ 600 V
Series
E34
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Bezel Material
Zinc Die Cast

Description

Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Amber, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.