This item is Discontinued.

Eaton Illuminated Push Button, 22mm, Blue C22-DL-B-K10-24

Illuminated Push Button, 22mm, Blue (Discontinued)

  • Mfr # C22-DL-B-K10-24
  • Zoro # G6222885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DL-B-K10-24
Zoro #
G6222885
UPC #
786685898278
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
54.6 in
Product Width
54.6 in
Product Height
1.17 in
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Color
Blue
Lamp Voltage
24
Lamp Module Voltage
24V AC/DC
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
NEMA Contact Rating Designation
A600
Bezel
Silver Coated Polycarbonate
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
IP Rating
IP67, IP69K
Basic Material
Plastic
Action
Momentary
Terminal Connection
Screw Clamp
Type of Operator
Flush Button
Lamp Module Type
Full Voltage
NEMA Rating
1, 12, 13, 3, 4X
Number of Operators
1
Lamp Type
LED
Contact Form
1NO
Head Material
Polycarbonate
Product Type
Push Button Operators
Type
Pushbutton
Bezel Material
Silver Coated Polycarbonate
Compliances
DIN VDE 0600
Series
C22
Actuator function
Momentary
Certifications
CSA Certified
Contact configuration
1 NO
Button color
Blue
Actuator
Flush button
Illumination
Illuminated
Indicator type
LED
Voltage rating
24 Vac/dc
Push Button Style
Flush
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Operator Material
Plastic
Head Color
Blue

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color Blue, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.