This item is Discontinued.

Eaton Illuminated Push Button, 22mm, Blue C22-DLH-B-K10-24

Illuminated Push Button, 22mm, Blue (Discontinued)

  • Mfr # C22-DLH-B-K10-24
  • Zoro # G6193022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DLH-B-K10-24
Zoro #
G6193022
UPC #
786685897530
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Color
Blue
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Action
Momentary
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Lamp Voltage
24
Contact Form
1NO
Bezel
Silver Coated Polycarbonate
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600
NEMA Rating
1, 12, 13, 3, 4X
IP Rating
IP67, IP69K
Head Material
Polycarbonate
Terminal Connection
Screw Clamp
Number of Operators
1
Lamp Type
LED
Type of Operator
Extended Button
Basic Material
Plastic
Product Type
Push Button Operators
Bezel Material
Silver Coated Polycarbonate
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Operator Material
Plastic
Push Button Style
Extended
Head Color
Blue

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color Blue, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.