This item is Discontinued.

Eaton Illuminated Push Button, 22mm, Blue C22-DRL-B-K10-24

Illuminated Push Button, 22mm, Blue (Discontinued)

  • Mfr # C22-DRL-B-K10-24
  • Zoro # G6121902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DRL-B-K10-24
Zoro #
G6121902
UPC #
786685897813
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Color
Blue
Lamp Module Voltage
24V AC/DC
Number of Operators
1
NEMA Rating
1, 12, 13, 3, 4X
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Bezel
Silver Coated Polycarbonate
Lamp Module Type
Full Voltage
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
IP Rating
IP67, IP69K
Terminal Connection
Screw Clamp
Action
Maintained
Basic Material
Plastic
Head Material
Polycarbonate
Lamp Voltage
24
Contact Form
1NO
Lamp Type
LED
NEMA Contact Rating Designation
A600
Type of Operator
Flush Button
Product Type
Push Button Operators
Bezel Material
Silver Coated Polycarbonate
Operator Material
Plastic
Push Button Style
Flush
Head Color
Blue
NEMA Enclosure Rating
1, 12, 13, 3, 4X

Description

Illuminated Push Button, 22 mm, Maintained Action, Flush Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color Blue, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.