This item is Discontinued.

Eaton Illuminated Push Button, 22mm, Green C22-DL-G-K10-24

Illuminated Push Button, 22mm, Green (Discontinued)

  • Mfr # C22-DL-G-K10-24
  • Zoro # G6084364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DL-G-K10-24
Zoro #
G6084364
UPC #
786685897516
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
54.6 in
Product Width
54.6 in
Product Height
1.17 in
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Color
Green
Bezel
Silver Coated Polycarbonate
Number of Operators
1
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Lamp Type
LED
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600
Basic Material
Plastic
Lamp Voltage
24
IP Rating
IP67, IP69K
NEMA Rating
1, 12, 13, 3, 4X
Lamp Module Voltage
24V AC/DC
Terminal Connection
Screw Clamp
Type of Operator
Flush Button
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Head Material
Polycarbonate
Contact Form
1NO
Action
Momentary
Product Type
Push Button Operators
Bezel Material
Silver Coated Polycarbonate
Type
Pushbutton
Indicator type
LED
Certifications
CSA Certified
Series
C22
Actuator
Flush button
Actuator function
Momentary
Contact configuration
1 NO
Button color
Green
Voltage rating
24 Vac/dc
Compliances
DIN VDE 0600
Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Push Button Style
Flush
Head Color
Green
Operator Material
Plastic

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color Green, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.