This item is Discontinued.

Eaton Illuminated Push Button, 22mm, Green C22-DRL-G-K10-24

Illuminated Push Button, 22mm, Green (Discontinued)

  • Mfr # C22-DRL-G-K10-24
  • Zoro # G6190956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DRL-G-K10-24
Zoro #
G6190956
UPC #
786685897820
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
1.17 in
Product Width
54.6 in
Product Length/Depth
60.9 in
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Color
Green
Action
Maintained
Head Material
Polycarbonate
Contact Form
1NO
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Number of Operators
1
Type of Operator
Flush Button
Bezel
Silver Coated Polycarbonate
Lamp Module Type
Full Voltage
Lamp Type
LED
Terminal Connection
Screw Clamp
NEMA Rating
1, 12, 13, 3, 4X
Basic Material
Plastic
Lamp Voltage
24
NEMA Contact Rating Designation
A600
Lamp Module Voltage
24V AC/DC
IP Rating
IP67, IP69K
Product Type
Push Button Operators
Type
Pushbutton
Bezel Material
Silver Coated Polycarbonate
Indicator type
LED
Voltage rating
24 Vac/dc
Contact configuration
1 NO
Illumination
Illuminated
Actuator
Flush button
Compliances
DIN VDE 0600
Certifications
EN 60947
Button color
Green
Actuator function
Maintained
Series
C22
Push Button Style
Flush
Head Color
Green
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 3, 4X

Description

Illuminated Push Button, 22 mm, Maintained Action, Flush Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color Green, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.