This item is Discontinued.

Eaton Illuminated Push Button, 22mm, Red C22-DL-R-X0-K01-24

Illuminated Push Button, 22mm, Red (Discontinued)

  • Mfr # C22-DL-R-X0-K01-24
  • Zoro # G6214661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DL-R-X0-K01-24
Zoro #
G6214661
UPC #
786685896960
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Legend
O
Color
Red
Legend/Background Color
Black/Red
Action
Momentary
IP Rating
IP67, IP69K
Type of Operator
Flush Button
Lamp Module Type
Full Voltage
Terminal Connection
Screw Clamp
Contact Form
1NC
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
NEMA Rating
1, 12, 13, 3, 4X
Number of Operators
1
Lamp Module Voltage
24V AC/DC
NEMA Contact Rating Designation
A600
Lamp Voltage
24
Basic Material
Plastic
Head Material
Polycarbonate
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Lamp Type
LED
Bezel
Silver Coated Polycarbonate
Product Type
Push Button Operators
Bezel Material
Silver Coated Polycarbonate
Operator Material
Plastic
Push Button Style
Flush
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Head Color
Red
Legend Background Color
Black/Red

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Polycarbonate, Contact Form 1NC, Bezel Silver Coated Polycarbonate, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend O, Legend/Background Color Black/Red, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.