This item is Discontinued.

Eaton Illuminated Push Button, 22mm, Red C22-DLH-R-K01-120

Illuminated Push Button, 22mm, Red (Discontinued)

  • Mfr # C22-DLH-R-K01-120
  • Zoro # G6066864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DLH-R-K01-120
Zoro #
G6066864
UPC #
786685897561
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Color
Red
Basic Material
Plastic
Terminal Connection
Screw Clamp
Lamp Type
LED
Number of Operators
1
Type of Operator
Extended Button
Lamp Voltage
120
NEMA Contact Rating Designation
A600
IP Rating
IP67, IP69K
Bezel
Silver Coated Polycarbonate
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Contact Form
1NC
NEMA Rating
1, 12, 13, 3, 4X
Head Material
Polycarbonate
Lamp Module Voltage
120V AC
Action
Momentary
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Lamp Module Type
Full Voltage
Product Type
Push Button Operators
Bezel Material
Silver Coated Polycarbonate
Operator Material
Plastic
Push Button Style
Extended
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Head Color
Red

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Polycarbonate, Contact Form 1NC, Bezel Silver Coated Polycarbonate, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.