This item is Discontinued.

Eaton Illuminated Push Button, 22mm, White C22-DLH-W-X1-K10-24

Illuminated Push Button, 22mm, White (Discontinued)

  • Mfr # C22-DLH-W-X1-K10-24
  • Zoro # G6190843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DLH-W-X1-K10-24
Zoro #
G6190843
UPC #
786685896946
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Legend
O
Color
White
Legend/Background Color
Black/white
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Lamp Module Type
Full Voltage
Head Material
Polycarbonate
Lamp Module Voltage
24V AC/DC
Bezel
Silver Coated Polycarbonate
Lamp Type
LED
Lamp Voltage
24
Action
Momentary
Terminal Connection
Screw Clamp
Number of Operators
1
NEMA Rating
1, 12, 13, 3, 4X
Type of Operator
Extended Button
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
IP Rating
IP67, IP69K
Contact Form
1NO
NEMA Contact Rating Designation
A600
Basic Material
Plastic
Product Type
Push Button Operators
Bezel Material
Silver Coated Polycarbonate
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Legend Background Color
Black/White
Operator Material
Plastic
Push Button Style
Extended
Head Color
White

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color White, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend O, Legend/Background Color Black/White, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.