This item is Discontinued.

Eaton Illuminated Push Button, 22mm, White C22-DRL-W-K10-24

Illuminated Push Button, 22mm, White (Discontinued)

  • Mfr # C22-DRL-W-K10-24
  • Zoro # G6219866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DRL-W-K10-24
Zoro #
G6219866
UPC #
786685897950
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Color
White
Bezel
Silver Coated Polycarbonate
Action
Maintained
Lamp Module Voltage
24V AC/DC
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Lamp Type
LED
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP67, IP69K
NEMA Contact Rating Designation
A600
Type of Operator
Flush Button
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
NEMA Rating
1, 12, 13, 3, 4X
Lamp Voltage
24
Terminal Connection
Screw Clamp
Number of Operators
1
Head Material
Polycarbonate
Contact Form
1NO
Product Type
Push Button Operators
Bezel Material
Silver Coated Polycarbonate
Head Color
White
Push Button Style
Flush
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 3, 4X

Description

Illuminated Push Button, 22 mm, Maintained Action, Flush Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color White, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.