Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Amber

  • Mfr # HT8GDABF7

  • Zoro # G4050191


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDABF7
Zoro #
G4050191
UPC #
782116302888
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Bezel
Anodized Aluminum/Mounting Rings
Voltage
120v
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Lamp Module Type
Full Voltage
Contact Rating
10A @ 600V AC/DC
Contact Form
1NC
Replacement Lamp
Mfr. No. HT8LEDAF7
Basic Material
Metal
Lamp Voltage
120V AC
Contact Type
1NC
Lamp Module Voltage
120V AC
Type of Operator
Round Extended Guarded Button
Color
Amber
Lamp Type
LED
IP Rating
IP65
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Illumination
Illuminated
Lens Color
Amber
Compliances
CE Marked
Certifications
CSA Certified
Light unit type
LED, full voltage
Contact configuration
1 NC
Light unit voltage
120 Vac/dc
Actuator
Extended
Operator material
Plastic
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.