Zoro Homepage

Illuminated Push Button, 30 mm, 1NC, Clear

  • Mfr # HT8GBCBF3

  • Zoro # G4142241


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCBF3
Zoro #
G4142241
UPC #
782113592718
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/DC
NEMA Contact Rating Designation
A600/P600
IP Rating
IP65
Basic Material
Metal
Number of Operators
1
Voltage
24V
Lamp Voltage
24V AC/DC
Contact Type
1NC
Contact Form
1NC
Color
Clear
Type of Operator
Round Button
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC/DC
Replacement Lamp
Mfr. No. HT8LEDWF3
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
Application
Pushbutton
Product Type
Push Button Operators
Certifications
CSA Certified
Light unit voltage
24 Vac/dc
Lens Color
Clear
Actuator function
Momentary
Light unit type
LED, full voltage
Operator material
Plastic
Actuator
Extended
Actuator Color
Clear
Operating mode
Momentary
Contact configuration
1 NC
Illumination
Illuminated
Special features
HT800 series
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.