Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Clear

  • Mfr # HT8GBCBF7

  • Zoro # G4159827


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBCBF7
Zoro #
G4159827
UPC #
782113592350
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Width
2 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Rating
10A @ 600V AC/DC
Color
Clear
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
Number of Operators
1
Voltage
120v
Type of Operator
Round Button
Lamp Voltage
120V AC
Contact Type
1NC
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Full Voltage
Basic Material
Metal
IP Rating
IP65
Replacement Lamp
Mfr. No. HT8LEDWF7
Contact Form
1NC
NEMA Contact Rating Designation
A600/P600
Lamp Type
LED
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Series
HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Actuator function
Momentary
Actuator
Extended
Application
Pushbutton
Lens Color
Clear
Light unit voltage
120 Vac/dc
Light unit type
LED, full voltage
Actuator Color
Clear
Contact configuration
1 NC
Operating mode
Momentary
Special features
HT800 series
Operator material
Plastic
Illumination
Illuminated
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.