Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Clear

  • Mfr # HT8GBCBL1

  • Zoro # G4226354


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCBL1
Zoro #
G4226354
UPC #
782113593371
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Replacement Lamp
Mfr. No. HT8L1T1
Voltage
120v
Color
Clear
Lamp Type
LED
Contact Type
1NC
NEMA Contact Rating Designation
A600/P600
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NC
Basic Material
Metal
Lamp Module Voltage
120V AC
Lamp Voltage
6V AC
Bezel
Anodized Aluminum/Mounting Rings
Number of Operators
1
Lamp Module Type
Transformer
Type of Operator
Round Button
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Application
Pushbutton
Product Type
Push Button Operators
Lens Color
Clear
Operating mode
Momentary
Light unit type
LED, transformer
Actuator Color
Clear
Certifications
UL Listed
Actuator
Extended
Contact configuration
1 NC
Actuator function
Momentary
Special features
HT800 series
Operator material
Plastic
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.