Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Clear

  • Mfr # HT8GDCBF3

  • Zoro # G4025673


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDCBF3
Zoro #
G4025673
UPC #
782116302543
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.55 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Voltage
24V
Contact Rating
10A @ 600V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Color
Clear
Contact Type
1NC
Replacement Lamp
Mfr. No. HT8LEDWF3
Lamp Module Voltage
24V AC/DC
Number of Operators
1
Contact Form
1NC
Lamp Type
LED
NEMA Contact Rating Designation
A600/P600
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC/DC
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Type of Operator
Round Extended Guarded Button
Basic Material
Metal
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Illumination
Illuminated
Light unit voltage
24 Vac/dc
Operator material
Plastic
Contact configuration
1 NC
Actuator
Extended
Operating mode
Momentary
Certifications
UL Listed
Lens Color
Clear
Light unit type
LED, full voltage
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.