Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Clear

  • Mfr # HT8GDCBF7

  • Zoro # G4055493


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDCBF7
Zoro #
G4055493
UPC #
782116302895
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Lamp Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8LEDWF7
Contact Type
1NC
Lamp Type
LED
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Type of Operator
Round Extended Guarded Button
Lamp Module Voltage
120V AC
Color
Clear
Voltage
120v
IP Rating
IP65
Lamp Module Type
Full Voltage
Contact Form
1NC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Compliances
CE Marked
Operator material
Plastic
Light unit type
LED, full voltage
Certifications
CSA Certified
Illumination
Illuminated
Contact configuration
1 NC
Light unit voltage
120 Vac/dc
Operating mode
Momentary
Lens Color
Clear
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.