Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Clear

  • Mfr # HT8GDCBL1

  • Zoro # G4181161


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDCBL1
Zoro #
G4181161
UPC #
782116301492
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
Type of Operator
Round Extended Guarded Button
Contact Rating
10A @ 600V AC/DC
Contact Type
1NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Transformer
Replacement Lamp
Mfr. No. HT8L1T1
Lamp Voltage
6V AC
Lamp Type
LED
Lamp Module Voltage
120V AC
IP Rating
IP65
Color
Clear
Voltage
120v
Contact Form
1NC
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Compliances
CE Marked
Operator material
Plastic
Operating mode
Momentary
Lens Color
Clear
Certifications
UL Listed
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Actuator
Extended
Light unit type
LED, transformer
Contact configuration
1 NC
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.