Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Green

  • Mfr # HT8GBGBL1

  • Zoro # G4225557


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBGBL1
Zoro #
G4225557
UPC #
782113593340
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Depth
6.65 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Replacement Lamp
Mfr. No. HT8L1T1
Basic Material
Metal
Contact Rating
10A @ 600V AC/DC
Color
Green
Number of Operators
1
Voltage
120v
NEMA Contact Rating Designation
A600/P600
Contact Type
1NC
Lamp Module Type
Transformer
Lamp Module Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Lamp Type
LED
Lamp Voltage
6V AC
Type of Operator
Round Button
Bezel
Anodized Aluminum/Mounting Rings
Contact Form
1NC
Bezel Material
Chrome
Series
HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Actuator Color
Green
Special features
HT800 series
Lens Color
Green
Contact configuration
1 NC
Light unit voltage
120 Vac/dc
Operator material
Plastic
Illumination
Illuminated
Operating mode
Momentary
Light unit type
LED, transformer
Application
Pushbutton
Actuator function
Momentary
Certifications
UL Listed
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.