Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Green

  • Mfr # HT8GDGBF3

  • Zoro # G3912185


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDGBF3
Zoro #
G3912185
UPC #
782116302529
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
3 in
Product Width
2 in
Product Height
5 in
Overall Width
2 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Form
1NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
Type of Operator
Round Extended Guarded Button
Number of Operators
1
Lamp Voltage
24V AC/DC
Voltage
24V
Replacement Lamp
Mfr. No. HT8LEDGF3
Contact Rating
10A @ 600V AC/DC
Basic Material
Metal
Lamp Type
LED
Lamp Module Type
Full Voltage
IP Rating
IP65
Color
Green
Contact Type
1NC
Lamp Module Voltage
24V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Certifications
CSA Certified
Operator material
Plastic
Actuator
Extended
Illumination
Illuminated
Light unit type
LED, full voltage
Contact configuration
1 NC
Compliances
CE Marked
Operating mode
Momentary
Lens Color
Green
Light unit voltage
24 Vac/dc
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.