Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Red

  • Mfr # HT8GDRBF3

  • Zoro # G3958814


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDRBF3
Zoro #
G3958814
UPC #
782116302512
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
3 in
Product Height
5 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
3 in
Overall Height
5 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
Lamp Module Type
Full Voltage
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Type
1NC
Contact Rating
10A @ 600V AC/DC
NEMA Contact Rating Designation
A600/P600
Type of Operator
Round Extended Guarded Button
Lamp Module Voltage
24V AC/DC
Contact Form
1NC
Bezel
Anodized Aluminum/Mounting Rings
Number of Operators
1
IP Rating
IP65
Replacement Lamp
Mfr. No. HT8LEDRF3
Voltage
24V
Lamp Type
LED
Color
Red
Basic Material
Metal
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Certifications
UL Listed
Contact configuration
1 NC
Actuator
Extended
Light unit voltage
24 Vac/dc
Lens Color
Red
Operator material
Plastic
Operating mode
Momentary
Compliances
CE Marked
Light unit type
LED, full voltage
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
24 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.