Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Yellow

  • Mfr # HT8GBYBF7

  • Zoro # G3927271


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBYBF7
Zoro #
G3927271
UPC #
782113592411
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Basic Material
Metal
IP Rating
IP65
Type of Operator
Round Button
Color
Yellow
Contact Type
1NC
Lamp Voltage
120V AC
Lamp Module Type
Full Voltage
Voltage
120v
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Lamp Type
LED
Contact Form
1NC
Bezel
Anodized Aluminum/Mounting Rings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamp
Mfr. No. HT8LEDYF7
Number of Operators
1
Lamp Module Voltage
120V AC
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Contact configuration
1 NC
Actuator function
Momentary
Actuator
Extended
Lens Color
Yellow
Actuator Color
Yellow
Operating mode
Momentary
Special features
HT800 series
Application
Pushbutton
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Certifications
UL Listed
Operator material
Plastic
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.