Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Amber

  • Mfr # HT8GDAAF3

  • Zoro # G4140577


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDAAF3
Zoro #
G4140577
UPC #
782116302468
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
3 in
Product Height
5 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
24V AC/DC
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Replacement Lamp
Mfr. No. HT8LEDAF3
Contact Type
1NO
Lamp Module Type
Full Voltage
Voltage
24V
Color
Amber
Type of Operator
Round Extended Guarded Button
Number of Operators
1
Contact Form
1NO
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Contact configuration
1 NO
Illumination
Illuminated
Light unit type
LED, full voltage
Certifications
UL Listed
Operating mode
Momentary
Compliances
CE Marked
Operator material
Plastic
Lens Color
Amber
Actuator
Extended
Light unit voltage
24 Vac/dc
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.