Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Amber

  • Mfr # HT8GDAAF7

  • Zoro # G4023835


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDAAF7
Zoro #
G4023835
UPC #
782116302819
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Amber
Number of Operators
1
Lamp Type
LED
NEMA Contact Rating Designation
A600/P600
Replacement Lamp
Mfr. No. HT8LEDAF7
Lamp Module Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NO
Basic Material
Metal
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO
Voltage
120v
Lamp Module Type
Full Voltage
Bezel
Anodized Aluminum/Mounting Rings
Type of Operator
Round Extended Guarded Button
IP Rating
IP65
Lamp Voltage
120V AC
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Contact configuration
1 NO
Operating mode
Momentary
Compliances
CE Marked
Certifications
UL Listed
Light unit type
LED, full voltage
Illumination
Illuminated
Operator material
Plastic
Lens Color
Amber
Light unit voltage
120 Vac/dc
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
5.00 x 10^6
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.