Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Blue

  • Mfr # HT8GDBAF7

  • Zoro # G3905282


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDBAF7
Zoro #
G3905282
UPC #
782116302857
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.55 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
120V AC
Voltage
120v
Replacement Lamp
Mfr. No. HT8LEDBF7
Lamp Type
LED
Contact Type
1NO
Color
Blue
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Basic Material
Metal
Type of Operator
Round Extended Guarded Button
Lamp Module Voltage
120V AC
Contact Form
1NO
IP Rating
IP65
Number of Operators
1
Bezel
Anodized Aluminum/Mounting Rings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Light unit voltage
120 Vac/dc
Light unit type
LED, full voltage
Certifications
UL Listed
Illumination
Illuminated
Operating mode
Momentary
Compliances
CE Marked
Lens Color
Blue
Actuator
Extended
Operator material
Plastic
Contact configuration
1 NO
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC/DC
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.