Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Blue

  • Mfr # HT8GDBAL1

  • Zoro # G3929204


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDBAL1
Zoro #
G3929204
UPC #
782116301454
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Width
2 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. HT8L1T1
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
IP Rating
IP65
Contact Rating
10A @ 600V AC/DC
Basic Material
Metal
Contact Type
1NO
Lamp Voltage
6V AC
Color
Blue
Bezel
Anodized Aluminum/Mounting Rings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NO
Lamp Module Type
Transformer
Type of Operator
Round Extended Guarded Button
Lamp Module Voltage
120V AC
Voltage
120v
Lamp Type
LED
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Series
HT800
Product Type
Push Button Operators
Operator material
Plastic
Light unit type
LED, transformer
Contact configuration
1 NO
Compliances
CE Marked
Illumination
Illuminated
Actuator
Extended
Light unit voltage
120 Vac/dc
Certifications
UL Listed
Lens Color
Blue
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Lamp Voltage - Maximum
120 V AC/DC
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.