Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Red

  • Mfr # HT8GBRAL1

  • Zoro # G3902832


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBRAL1
Zoro #
G3902832
UPC #
782113587318
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Module Type
Transformer
Replacement Lamp
Mfr. No. HT8L1T1
IP Rating
IP65
Color
Red
Lamp Module Voltage
120V AC
Basic Material
Metal
Lamp Voltage
6V AC
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
120v
Lamp Type
LED
Contact Type
1NO
Bezel
Anodized Aluminum/Mounting Rings
Contact Rating
10A @ 600V AC/DC
Type of Operator
Round Button
NEMA Contact Rating Designation
A600/P600
Contact Form
1NO
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Application
Pushbutton
Light unit type
LED, transformer
Lens Color
Red
Actuator Color
Red
Actuator
Extended
Operator material
Plastic
Special features
HT800 series
Actuator function
Momentary
Certifications
UL Listed
Operating mode
Momentary
Contact configuration
1 NO
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
120 V AC/DC
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.