Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Red

  • Mfr # HT8GDRAF3

  • Zoro # G4222373


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDRAF3
Zoro #
G4222373
UPC #
782116302444
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.55 in
Overall Width
2 in
Overall Depth
6.55 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
Lamp Type
LED
Basic Material
Metal
Contact Type
1NO
Number of Operators
1
IP Rating
IP65
Color
Red
Replacement Lamp
Mfr. No. HT8LEDRF3
Contact Form
1NO
Voltage
24V
Bezel
Anodized Aluminum/Mounting Rings
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
24V AC/DC
Type of Operator
Round Extended Guarded Button
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
24V AC/DC
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Product Type
Push Button Operators
Compliances
CE Marked
Certifications
UL Listed
Operator material
Plastic
Illumination
Illuminated
Actuator
Extended
Operating mode
Momentary
Lens Color
Red
Contact configuration
1 NO
Light unit voltage
24 Vac/dc
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.