Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Amber

  • Mfr # HT8GDAABF7

  • Zoro # G4001952


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDAABF7
Zoro #
G4001952
UPC #
782116302956
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Width
2 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.55 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Amber
Type of Operator
Round Extended Guarded Button
Voltage
120v
Contact Type
1NO/1NC
Lamp Type
LED
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8LEDAF7
Lamp Voltage
120V AC
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
120V AC
IP Rating
IP65
Contact Form
1NO/1NC
Number of Operators
1
Bezel Material
Chrome
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Light unit type
LED, full voltage
Lens Color
Amber
Actuator
Extended
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Certifications
UL Listed
Contact configuration
1 NO-1 NC
Compliances
CE Marked
Operating mode
Momentary
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.