Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Clear

  • Mfr # HT8GDCABF7

  • Zoro # G4107993


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDCABF7
Zoro #
G4107993
UPC #
782116302963
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.55 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP65
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Number of Operators
1
Type of Operator
Round Extended Guarded Button
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8LEDWF7
Voltage
120v
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Type
1NO/1NC
Lamp Voltage
120V AC
Contact Form
1NO/1NC
Lamp Type
LED
Color
Clear
Lamp Module Voltage
120V AC
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operating mode
Momentary
Contact configuration
1 NO-1 NC
Actuator
Extended
Certifications
CSA Certified
Illumination
Illuminated
Lens Color
Clear
Operator material
Plastic
Compliances
CE Marked
Light unit type
LED, full voltage
Light unit voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.