Mushroom Head Push Button, 30 mm, 1NO/1NC, Green

  • Mfr # HT8FBGABL1

  • Zoro # G4013545


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8FBGABL1
Zoro #
G4013545
UPC #
782116303205
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
2.094 in
Product Width
2.375 in
Product Height
5.051 in
Overall Depth
2.09 in
Overall Width
2.38 in
Overall Height
5.05 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. HT8L1T1
Lamp Module Voltage
120V AC
Contact Form
1NO/1NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Voltage
120v
Lamp Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO/1NC
Type of Operator
41mm Mushroom Head
Lamp Module Type
Transformer
Lamp Type
LED
Number of Operators
1
Basic Material
Metal
Color
Green
Bezel Material
Aluminum
Rating
NEMA 12
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Light unit voltage
120 Vac
Illumination
Illuminated
Light unit type
LED, transformer
Lens Color
Green
Operating mode
Pull: maintained
Contact configuration
1 NO-1 NC
Certifications
CSA Certified
Compliances
CE Marked
Number of Positions
2
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.