Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Amber

  • Mfr # HT8GDAF1Q1F3

  • Zoro # G3955095


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDAF1Q1F3
Zoro #
G3955095
UPC #
782116302673
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Depth
6.55 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Basic Material
Metal
Contact Rating
10A @ 600V AC/DC
NEMA Contact Rating Designation
A600/P600
Voltage
24V
IP Rating
IP65
Type of Operator
Round Extended Guarded Button
Replacement Lamp
Mfr. No. HT8LEDAF3
Contact Type
2NO/2NC
Bezel
Anodized Aluminum/Mounting Rings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Contact Form
2NO/2NC
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC/DC
Color
Amber
Lamp Module Voltage
24V AC/DC
Lamp Type
LED
Bezel Material
Chrome
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Light unit voltage
24 Vac/dc
Operating mode
Momentary
Actuator
Extended
Contact configuration
2 NO-2 NC
Compliances
CE Marked
Lens Color
Amber
Light unit type
LED, full voltage
Illumination
Illuminated
Operator material
Plastic
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
24 V AC/DC
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.