Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Blue

  • Mfr # HT8GDBF1Q1F3

  • Zoro # G4129307


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDBF1Q1F3
Zoro #
G4129307
UPC #
782116302710
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Round Extended Guarded Button
Replacement Lamp
Mfr. No. HT8LEDBF3
Basic Material
Metal
Number of Operators
1
Lamp Module Type
Full Voltage
Contact Type
2NO/2NC
NEMA Contact Rating Designation
A600/P600
Contact Form
2NO/2NC
IP Rating
IP65
Contact Rating
10A @ 600V AC/DC
Voltage
24V
Color
Blue
Lamp Module Voltage
24V AC/DC
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Contact configuration
2 NO-2 NC
Operating mode
Momentary
Actuator
Extended
Certifications
CSA Certified
Compliances
CE Marked
Lens Color
Blue
Light unit voltage
24 Vac/dc
Operator material
Plastic
Illumination
Illuminated
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.