Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Clear

  • Mfr # HT8GDCF1Q1F7

  • Zoro # G4229592


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDCF1Q1F7
Zoro #
G4229592
UPC #
782116303038
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Clear
Voltage
120v
Lamp Voltage
120V AC
Bezel
Anodized Aluminum/Mounting Rings
Contact Form
2NO/2NC
Type of Operator
Round Extended Guarded Button
Lamp Module Voltage
120V AC
Contact Type
2NO/2NC
Contact Rating
10A @ 600V AC/DC
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Replacement Lamp
Mfr. No. HT8LEDWF7
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Lamp Type
LED
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Actuator
Extended
Compliances
CE Marked
Light unit type
LED, full voltage
Contact configuration
2 NO-2 NC
Lens Color
Clear
Light unit voltage
120 Vac/dc
Operator material
Plastic
Illumination
Illuminated
Operating mode
Momentary
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.