Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Red

  • Mfr # HT8GBRF1Q1F7

  • Zoro # G4194836


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBRF1Q1F7
Zoro #
G4194836
UPC #
782113682808
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Overall Depth
6.65 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
IP Rating
IP65
Contact Form
2NO/2NC
Lamp Module Type
Full Voltage
Lamp Type
LED
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Type of Operator
Round Button
Contact Type
2NO/2NC
Lamp Voltage
120V AC
Voltage
120v
Lamp Module Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Basic Material
Metal
Replacement Lamp
Mfr. No. HT8LEDRF7
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Application
Pushbutton
Product Type
Push Button Operators
Lens Color
Red
Actuator function
Momentary
Illumination
Illuminated
Special features
HT800 series
Operator material
Plastic
Certifications
UL Listed
Operating mode
Momentary
Actuator
Extended
Actuator Color
Red
Light unit type
LED, full voltage
Light unit voltage
120 Vac/dc
Contact configuration
2 NO-2 NC
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.