Zoro Homepage

Illuminated Push Button, 30 mm, 2NO/2NC, Red

  • Mfr # HT8GDRF1Q1F3

  • Zoro # G3943606


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDRF1Q1F3
Zoro #
G3943606
UPC #
782116302659
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Overall Depth
6.55 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Round Extended Guarded Button
Lamp Type
LED
Lamp Module Type
Full Voltage
Voltage
24V
Contact Rating
10A @ 600V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Color
Red
Lamp Module Voltage
24V AC/DC
Contact Form
2NO/2NC
Lamp Voltage
24V AC/DC
NEMA Contact Rating Designation
A600/P600
Basic Material
Metal
Contact Type
2NO/2NC
Replacement Lamp
Mfr. No. HT8LEDRF3
IP Rating
IP65
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Illumination
Illuminated
Actuator
Extended
Light unit voltage
24 Vac/dc
Light unit type
LED, full voltage
Compliances
CE Marked
Contact configuration
2 NO-2 NC
Certifications
UL Listed
Operator material
Plastic
Operating mode
Momentary
Lens Color
Red
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.