Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, White

  • Mfr # HT8GDWF1Q1L1

  • Zoro # G4095156


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDWF1Q1L1
Zoro #
G4095156
UPC #
782116301645
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Number of Operators
1
Color
White
Lamp Voltage
6V AC
Contact Type
2NO/2NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Transformer
Contact Rating
10A @ 600V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8L1T1
Lamp Module Voltage
120V AC
NEMA Contact Rating Designation
A600/P600
Contact Form
2NO/2NC
Voltage
120v
Lamp Type
LED
Type of Operator
Round Extended Guarded Button
Basic Material
Metal
IP Rating
IP65
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Series
HT800
Product Type
Push Button Operators
Certifications
CSA Certified
Light unit type
LED, transformer
Contact configuration
2 NO-2 NC
Actuator
Extended
Light unit voltage
120 Vac/dc
Compliances
CE Marked
Lens Color
White
Operator material
Plastic
Illumination
Illuminated
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.