Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Yellow

  • Mfr # HT8GDYF1Q1F7

  • Zoro # G4011716


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDYF1Q1F7
Zoro #
G4011716
UPC #
782116303052
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.55 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.55 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Basic Material
Metal
Contact Type
2NO/2NC
Contact Form
2NO/2NC
Voltage
120v
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8LEDYF7
NEMA Contact Rating Designation
A600/P600
Type of Operator
Round Extended Guarded Button
Color
Yellow
Lamp Voltage
120V AC
IP Rating
IP65
Lamp Type
LED
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Contact Rating
10A @ 600V AC/DC
Bezel Material
Chrome
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Compliances
CE Marked
Lens Color
Yellow
Light unit voltage
120 Vac/dc
Light unit type
LED, full voltage
Operating mode
Momentary
Illumination
Illuminated
Contact configuration
2 NO-2 NC
Actuator
Extended
Operator material
Plastic
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.