Zoro Homepage

Illuminated Push Button, 30mm, 120VAC

  • Mfr # 10250T397LGD2A-51

  • Zoro # G5225762


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Contact Form
1NC
Lamp Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T397LGD2A-51
Zoro #
G5225762
UPC #
786680119897
Country of Origin
United States

Dimensions

Size
30 mm
Product Width
1.59 in
Product Height
1.78 in
Product Length/Depth
1.63 in
Overall Width
1.59 in
Manufacturer Warranty Length
1 yr
Overall Height
1.78 in
Overall Depth
1.63 in
Panel Cutout Diameter
30 mm

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Green
Lamp Type
LED
Contact Form
1NC
Lamp Voltage
120V AC
Action
Momentary
IP Rating
IP65
Type of Operator
Round Button
Terminal Connection
Screw Clamp
Lamp Module Type
Full Voltage
Contact Type
1NC
Basic Material
Metal
Lamp Module Voltage
120V AC
Replacement Lamp
Mfr. No. E22LED120GN
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/DC
Number of Operators
1
Head Material
Metal
Standards
CE, CSA, UL Listed
Bezel
Chrome Plated Zinc Die Cast
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Bezel Material
Chrome Plated Zinc Die Cast
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Application
Pushbutton
Contact configuration
1 NC
Light unit type
LED, full voltage
Lamp voltage - min
120 V
Rating
NEMA 4
Series
10250T
Compliances
CE Marked
Actuator
Extended
Illumination
Illuminated
Lamp voltage - max
120 V
Actuator color
Green
Operating Mode
Momentary
Certifications
UL Listed
Actuator material
Plastic
Special Features
10250T series
Light unit voltage
120 Vac/dc
Product Name
Eaton 10250T pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Head Color
Green
Operating Temperature - Maximum
150 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Push Button Style
Extended
Operator Illumination
Illuminated
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
120 V AC/DC
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
1 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.