Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30mm, 1NO

  • Mfr # 10250T471C43-53

  • Zoro # G5226855


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
Incandescent
Lamp Module Type
Resistor
Contact Type
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T471C43-53
Zoro #
G5226855
UPC #
786680120534
Country of Origin
United States

Dimensions

Size
30 mm
Product Height
1.38 in
Product Width
1.38 in
Product Length/Depth
2.87 in
Overall Width
1.38 in
Overall Depth
2.87 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
1.38 in

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Amber
Lamp Type
Incandescent
Lamp Module Type
Resistor
Contact Type
1NO
Lamp Module Voltage
120V AC
Action
Momentary
Basic Material
Metal
IP Rating
IP65
Head Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
Round Button
Lamp Voltage
120V AC
Contact Form
1NO
Contact Rating
10A @ 600V AC/DC
Number of Operators
1
Replacement Lamp
Mfr. No. 28-3044
Bezel
Chrome Plated Zinc Die Cast
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Application
Pushbutton
Bezel Material
Chrome Plated Zinc Die Cast
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Actuator material
Plastic
Compliances
CE Marked
Actuator
Extended
Special Features
10250T series
Rating
NEMA 3
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Actuator color
Amber
Certifications
UL Listed
Contact configuration
1 NO
Operating Mode
Momentary
Series
10250T
Light unit type
Incandescent, resistor
Product Name
Eaton 10250T pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Illumination
Illuminated
AC Contact Rating
10 A @ 600 V
Head Color
Amber
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
DC Contact Rating
5 A @ 250 V
Mechanical Operating Durability
1.00 x 10^7
Push Button Style
Extended
Number of Indicator Lights
0
Operating Temperature - Maximum
150 Degrees F
Operator Voltage Rating - Maximum
120 V AC/DC
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
1 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.