Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30mm, 1NO

  • Mfr # 10250T75A

  • Zoro # G5226925


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Number of Operators
1
Replacement Lamp
Mfr. No. 755
NEMA Rating
12, 13, 3, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T75A
Zoro #
G5226925
UPC #
786680120855
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.38 in
Product Length/Depth
1.8 in
Product Width
1.38 in
Panel Cutout Diameter
30 mm
Overall Height
1.38 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.8 in
Overall Width
1.38 in

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Amber
Number of Operators
1
Replacement Lamp
Mfr. No. 755
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NO
Lamp Module Voltage
120V AC
Standards
CE, CSA, UL Listed
Contact Type
1NO
Action
Momentary
Lamp Type
Incandescent
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
6V AC
IP Rating
IP65
Head Material
Metal
Terminal Connection
Screw Clamp
Lamp Module Type
Transformer
Basic Material
Metal
Bezel
Chrome Plated Zinc Die Cast
Type of Operator
Round Button
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Type
30.5 mm, Heavy-Duty
Bezel Material
Chrome Plated Zinc Die Cast
Actuator
Extended
Illumination
Illuminated
Compliances
CE Marked
Operating Mode
Momentary
Rating
NEMA 12
Certifications
CSA Certified
Actuator color
Amber
Contact configuration
1 NO
LED lamp number
#755
Light unit voltage
120 Vac
Light unit type
Incandescent, transformer
Actuator material
Plastic
Series
10250T
Product Name
Eaton 10250T pushbutton
Operator Voltage Rating - Maximum
120 V AC/DC
AC Contact Rating
10 A @ 600 V
Resistance Properties
Oil and Grease Resistant, Watertight
Push Button Style
Extended
Operating Temperature - Maximum
150 Degrees F
Operator Illumination
Illuminated
Operating Temperature - Minimum
1 Degrees F
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Head Color
Amber
Lamp Voltage - Maximum
120 V AC
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
DC Contact Rating
2.5 A @ 250 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.