Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30mm, Blue

  • Mfr # 10250T476C24-53

  • Zoro # G5226663


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Color
Blue
Type of Operator
Round Button
Bezel
Chrome Plated Zinc Die Cast
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T476C24-53
Zoro #
G5226663
UPC #
786680127885
Country of Origin
United States

Dimensions

Size
30 mm
Product Width
2.1 in
Product Length/Depth
4.8 in
Product Height
2.5 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Depth
4.8 in
Overall Height
2.5 in
Overall Width
2.1 in

Details

Item
Illuminated Push Button
Voltage
24V DC
Color
Blue
Type of Operator
Round Button
Bezel
Chrome Plated Zinc Die Cast
IP Rating
IP65
Lamp Module Type
Full Voltage
Number of Operators
1
Standards
CE, CSA, UL Listed
Terminal Connection
Screw Clamp
Basic Material
Metal
Contact Rating
10A @ 600V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NO
Action
Momentary
Lamp Type
Incandescent
Contact Type
1NO
Lamp Voltage
24V AC/DC
Lamp Module Voltage
24V AC/DC
Head Material
Metal
Replacement Lamp
Mfr. No. 28-5185
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Application
Pushbutton
Bezel Material
Chrome Plated Zinc Die Cast
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Light unit voltage
24 Vac/dc
Certifications
UL Listed
Rating
NEMA 13
Lamp voltage - min
24 V
Actuator color
Blue
Actuator
Extended
Actuator material
Plastic
Contact configuration
1 NO
Illumination
Illuminated
Light unit type
Incandescent, full voltage
Lamp voltage - max
24 V
Operating Mode
Momentary
Series
10250T
Compliances
CE Marked
Special Features
10250T series
Product Name
Eaton 10250T pushbutton
Operator Voltage Rating - Maximum
120 V AC/DC
Head Color
Blue
Operator Material
Metal
Operator Illumination
Illuminated
Operating Temperature - Minimum
1 Degrees F
Push Button Style
Extended
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
150 Degrees F
AC Contact Rating
10 A @ 600 V
Resistance Properties
Oil and Grease Resistant, Watertight
DC Contact Rating
5 A @ 250 V
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.