Zoro Homepage

Illuminated Push Button Operator, 30 mm, Blue

  • Mfr # HT8GBBF3

  • Zoro # G3985895


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBF3
Zoro #
G3985895
UPC #
782113577258
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.65 in
Product Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Basic Material
Metal
Lamp Type
LED
IP Rating
IP65
Lamp Module Voltage
24V AC/DC
Lamp Voltage
24V AC/DC
Type of Operator
Extended Button
NEMA Rating
12, 3R, 4X
Color
Blue
Lamp Module Type
Full Voltage
Bezel
Metal
Bezel Material
Chrome
Features
Allen Bradley Compatible
Series
HT800
Type
30.5 mm, Watertight/Oiltight
Number of Operators
1
Application
Pushbutton
Light unit voltage
24 Vac/dc
Actuator function
Momentary
Certifications
CSA Certified
Illumination
Illuminated
Light unit type
LED, full voltage
Operating mode
Momentary
Special features
HT800 series
Operator material
Plastic
Actuator Color
Blue
Lens Color
Blue
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Polymer
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
1
Operating Temperature - Minimum
10 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Blue, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.