Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, Blue

  • Mfr # HT8GDBF3

  • Zoro # G4112342


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDBF3
Zoro #
G4112342
UPC #
782116302437
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
3.2 in
Product Length/Depth
2.4 in
Product Width
2.1 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.4 in
Overall Width
2.1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Type
LED
Color
Blue
Lamp Module Voltage
24V AC/DC
IP Rating
IP65
Lamp Module Type
Full Voltage
Type of Operator
Extended Guarded Button
Basic Material
Metal
Lamp Voltage
24V AC/DC
Bezel
Metal
NEMA Rating
12, 3R, 4X
Bezel Material
Chrome
Features
Allen Bradley Compatible
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Lens Color
Blue
Illumination
Illuminated
Actuator
Extended
Operating mode
Momentary
Light unit type
LED, full voltage
Light unit voltage
24 Vac/dc
Operator material
Plastic
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Polymer
Number of Indicator Lights
1
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Blue, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.